Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
DANLERS WACEPIR WALL MOUNTED 3 WIRE 120DEG (H)86 MM X (W)86 MM X (D)22
DANLERS WACEPIR WALL MOUNTED 3 WIRE 120DEG (H)86 MM X (W)86 MM X (D)22
Alarm system Danlers
References
danlers:
WACEPIR
rubix:
234A9004
Technical sheet / Technical file
Product details
Technical specifications
Product details : DANLERS WACEPIR WALL MOUNTED 3 WIRE 120DEG (H)86 MM X (W)86 MM X (D)22
Wall Mounted 3 Wire 120Deg (H)86 mm x (W)86 mm x (D)22 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.07
excl. VAT
/
Each
£
90.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FIRESAFE FIRE SAFETY EQUIPMENT FCPSRN CONVENTIONAL SURFACE RE
CHALLENGER SECURITY PRODUCTS AU1000WBX EXTERNAL GRADE 2 SOU
CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
APOLLO FIRE FAOASR ALARMSENSE OPEN AREA SOUNDER RED (DIA)97.5 MM X (H)
FIRESAFE FIRE SAFETY EQUIPMENT FCFP2N 2 ZONE LPCB EN54 P
FIRESAFE FIRE SAFETY EQUIPMENT FMH/M24N 24V DC ELECTROMAGNETI
FIRESAFE FIRE SAFETY EQUIPMENT FSAVRRN 24V DC 32 TONE SOUNDER
FIRESAFE FIRE SAFETY EQUIPMENT FS2OP GENERATION 2 OPTICAL SMO
APOLLO FIRE FASB ALARSENSE-SOUNDER BASE FOR DETECTOR (DIA)115 MM X (H)
FIRESAFE FIRE SAFETY EQUIPMENT FCP5/G SPARE GLASS PACK FOR THE FCP5 (5
DETA ELECTRICAL 1163 OPTICAL SMOKE ALARM 240V WITH BATTERY BA
CHALLENGER SECURITY PRODUCTS AS14 16 OHM ENCLOSED SPEAKER (H)120 MM X
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
FIRESAFE FIRE SAFETY EQUIPMENT FCP5 MANUAL CALL POINT SURFACE RED - 47
CHALLENGER SECURITY PRODUCTS SLPW1B SLIMLINE 180 DEGREE WALL MOUNT SEN