Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
KIDDE 3SFWR SLICK MAINS HEAT ALARM LITHIUM BACK UP (DIA)135 MM X (D)89
KIDDE 3SFWR SLICK MAINS HEAT ALARM LITHIUM BACK UP (DIA)135 MM X (D)89
Slick
References
kidde:
3SFWR
rubix:
234A7639
manufacturer :
3SFWR
Technical sheet / Technical file
Product details
Technical specifications
Product details : KIDDE 3SFWR SLICK MAINS HEAT ALARM LITHIUM BACK UP (DIA)135 MM X (D)89
Slick Mains Heat Alarm Lithium Back Up (Dia)135 mm x (D)89 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.77
excl. VAT
/
Each
£
94.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FIRESAFE FIRE SAFETY EQUIPMENT FCPSG SURFACE GREEN DOUBLE POL
FIRESAFE FIRE SAFETY EQUIPMENT FCPSRN CONVENTIONAL SURFACE RE
FIRESAFE FIRE SAFETY EQUIPMENT FCA4 4 ZONE ALARMSENSE 2-WIRE PANEL C/W
CHALLENGER SECURITY PRODUCTS SLFLO240B 240W PREMIUM LUMILEDS CHIP SLIM
CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
CP ELECTRONICS SPIR-PRM PRM SWITCHING CONCEALED FIXINGS BACK B
STEINEL GROUP 034696 MOTION DETECTOR IS 2180 ECO WHITE (H)120 MM X (W)
KIDDE 2SFWR SLICK OPTICAL MAINS ALARM LITHIUM B/UP (DIA)135 MM X (D)60
APOLLO FIRE FASB ALARSENSE-SOUNDER BASE FOR DETECTOR (DIA)115 MM X (H)
FIRESAFE FIRE SAFETY EQUIPMENT ERCLEDEC LIGHTSAFE CIRCULAR B/HEAD +EME
CHALLENGER SECURITY PRODUCTS AS14 16 OHM ENCLOSED SPEAKER (H)120 MM X
KIDDE KF30 FIREX MAINS HEAT ALARM BATTERY BACK-UP (DIA)127 MM
CHALLENGER SECURITY PRODUCTS SLP270B INDUSTRIAL 18M LONG RANGE PIR SEN
DETA ELECTRICAL 1163 OPTICAL SMOKE ALARM 240V WITH BATTERY BA
FIRESAFE FIRE SAFETY EQUIPMENT FMH/M230N 230V AC ELECTROMAGNE