• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
< Back
Rubix Categories
Key account range
Living
Household
Household accessories
Thermostat
TIME GUARD NTT07 7DAY SLIMLINE GENERAL PURPOSE / IMMERSION

TIME GUARD NTT07 7DAY SLIMLINE GENERAL PURPOSE / IMMERSION


Thermostat Timeguard

References
timeguard:NTT07
rubix:234A8541
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : TIME GUARD NTT07 7DAY SLIMLINE GENERAL PURPOSE / IMMERSION


7DAy Slimline General Purpose / Immersio

Technical specifications


Attributes
No attributes to display for this product
£ 90.58 excl. VAT
/ Each
£ 108.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TIME GUARD ELU56 24HR/7 DAY SINGLE CHANNEL RAIL/WALL MOUNT (H)104 MM XTIMEGUARD WXT68IL16 IN-LINE IP68 CONNECTOR 16ATIMEGUARD NTT03 24 HOUR 7 DAYS ELECTRONIC TIMESWICTHTIME GUARD NTT02 24HR COMPACT GENERAL PURPOSE TIMESWITCHTIME GUARD NTT04 24HR / 7DAY COMPACT ELECTRONIC SWITCHTIME GUARD IS4N-63 63 AMP 4 POLE (H)175 MM X (W)111 MM X (D)135 MMTIMEGUARD FST77 DIGITAL TIME SWITCHTIME GUARD TG24 24HR COMPACT SEGMENT CONTROLLER (H)75 MM X (W)75TIME GUARD WXT68IL20 IN-LINE IP68 CONNECTOR - 20A (L)124 MM X (DIA)32SCHNEIDER ELECTRIC WN704R0S0902 THERMOSTAT SPARE (H)76 MM X (W)76 MM XTIME GUARD FST24 24HR FUSED SPUR TIMESWITCH (H)85 MM X (W)85 MM X (D)3TIME GUARD IS4N-32 32 AMP 4 POLE (H)125 MM X (W)98 MM X (D)120 MMTIME GUARD TRT030N ELECTRONIC ROOM THERMOSTAT (H)86 MM X (W)88 MM X (DTIMEGUARD RCD07MAVN MC 2G SW SKT ACTIVETIME GUARD IS4N-20 20 AMP 4 POLE (H)100 MM X (W)82 MM X (D)98 MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories