Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Household accessories
Thermostat
TIMEGUARD WXT68IL16 IN-LINE IP68 CONNECTOR 16A
TIMEGUARD WXT68IL16 IN-LINE IP68 CONNECTOR 16A
Thermostat Timeguard
References
timeguard:
WXT68IL16
rubix:
231A5660
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMEGUARD WXT68IL16 IN-LINE IP68 CONNECTOR 16A
In-Line Ip68 Connector - 16A (L)77 mm x (Dia)24 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.43
excl. VAT
/
Each
£
18.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIME GUARD NTT04 24HR / 7DAY COMPACT ELECTRONIC SWITCH
TIME GUARD WXT68IL20 IN-LINE IP68 CONNECTOR - 20A (L)124 MM X (DIA)32
TIME GUARD ELU56 24HR/7 DAY SINGLE CHANNEL RAIL/WALL MOUNT (H)104 MM X
TIME GUARD NTT02 24HR COMPACT GENERAL PURPOSE TIMESWITCH
TIMEGUARD FST77 DIGITAL TIME SWITCH
TIME GUARD IS4N-63 63 AMP 4 POLE (H)175 MM X (W)111 MM X (D)135 MM
SCHNEIDER ELECTRIC WN704R0S0902 THERMOSTAT SPARE (H)76 MM X (W)76 MM X
TIME GUARD TRT030N ELECTRONIC ROOM THERMOSTAT (H)86 MM X (W)88 MM X (D
TIME GUARD FST24 24HR FUSED SPUR TIMESWITCH (H)85 MM X (W)85 MM X (D)3
TIMEGUARD RCD07MAVN MC 2G SW SKT ACTIVE
TIME GUARD TG24 24HR COMPACT SEGMENT CONTROLLER (H)75 MM X (W)75
TIME GUARD IS4N-32 32 AMP 4 POLE (H)125 MM X (W)98 MM X (D)120 MM
TIME GUARD IS4N-20 20 AMP 4 POLE (H)100 MM X (W)82 MM X (D)98 MM
TIME GUARD NTT05 24HR SLIMLINE SEGMENT GENERAL PURPOSE
TIME GUARD NTT07 7DAY SLIMLINE GENERAL PURPOSE / IMMERSION