• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
< Back
Rubix Categories
Key account range
Living
Household
Household accessories
Thermostat
TIME GUARD NTT05 24HR SLIMLINE SEGMENT GENERAL PURPOSE

TIME GUARD NTT05 24HR SLIMLINE SEGMENT GENERAL PURPOSE


Thermostat Timeguard

References
timeguard:NTT05
rubix:234A8542
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : TIME GUARD NTT05 24HR SLIMLINE SEGMENT GENERAL PURPOSE


24HR Slimline Segment General Purpose /

Technical specifications


Attributes
No attributes to display for this product
£ 52.50 excl. VAT
/ Each
£ 63.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TIME GUARD NTT04 24HR / 7DAY COMPACT ELECTRONIC SWITCHTIME GUARD IS4N-20 20 AMP 4 POLE (H)100 MM X (W)82 MM X (D)98 MMTIME GUARD IS4N-32 32 AMP 4 POLE (H)125 MM X (W)98 MM X (D)120 MMTIMEGUARD RCD07MAVN MC 2G SW SKT ACTIVETIME GUARD NTT07 7DAY SLIMLINE GENERAL PURPOSE / IMMERSIONTIME GUARD ELU56 24HR/7 DAY SINGLE CHANNEL RAIL/WALL MOUNT (H)104 MM XSCHNEIDER ELECTRIC WN704R0S0902 THERMOSTAT SPARE (H)76 MM X (W)76 MM XTIME GUARD NTT02 24HR COMPACT GENERAL PURPOSE TIMESWITCHTIME GUARD TG24 24HR COMPACT SEGMENT CONTROLLER (H)75 MM X (W)75TIMEGUARD FST77 DIGITAL TIME SWITCHTIMEGUARD NTT03 24 HOUR 7 DAYS ELECTRONIC TIMESWICTHTIME GUARD TRT030N ELECTRONIC ROOM THERMOSTAT (H)86 MM X (W)88 MM X (DTIME GUARD IS4N-63 63 AMP 4 POLE (H)175 MM X (W)111 MM X (D)135 MMTIMEGUARD WXT68IL16 IN-LINE IP68 CONNECTOR 16ATIME GUARD FST24 24HR FUSED SPUR TIMESWITCH (H)85 MM X (W)85 MM X (D)3

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories