Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Quick-release connector for welding flame
PARWELD GAS LENS BODY 1.6MM 45V25
PARWELD GAS LENS BODY 1.6MM 45V25
Gas Lens Body
References
parweld:
45V25
rubix:
2012599
ean:
5055365316155
Technical specifications
Type
Gas Lens Body
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD GAS LENS BODY 1.6MM 45V25
Technical specifications
Attributes
Type
Gas Lens Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.57
excl. VAT
/
Each
£
4.28
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
PARWELD GAS LENS BODY 1.0MM 45V42
PARWELD GAS LENS BODY 3.2MM 45V27
PARWELD COUPLER 1/4-3/8 BSP MALE RH 0315068
PARWELD INSULATOR LARGE DIAMETER GAS LENS 54N63-20
PARWELD COUPLER 3/8-3/8BSP MALE RH 0315070
PARWELD COUPLER 3/8-3/8BSP MALE LH 0315072
PARWELD COUPLER 1/4-1/4BSP MALE RH 0315066
PARWELD GAS LENS BODY 1.0MM 45V24
GISS 858505 STOPGISS REGULATOR MOUNT MODEL 16X150 G ACETYLENE
GISS 633685 TIP, MALE, ISO OXY-ACETYLENE GAS OXYGEN/ACETYLENE
PARWELD SPL06 HOSE SPLICERS 1/4 6MM
PARWELD GAS LENS BODY 45V43 1.6MM
PARWELD GAS LENS BODY 3.2MM 45V45
PARWELD CP10-25 CABLE PLUG 10-25MM 150A
GISS 633683 FLAME DAMPER AUTO COUPLING M/F STOPGISS GAS OXYGEN