References
Festo:OS-1/4-B
Rubix:107A8600
Manufacturer :6682
EAN:4052568001308

Documents
Product details : FESTO 6682 OR GATE OS-1/4-B
OR gate OS-1/4-B Valve function=OR function, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Mounting type=with through hole, Standard nominal flow rate=1170 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x50x27 mm |
|---|---|
| Logistic Weight | 99,18 g |
| Type of coupling | g1/4 |
| Type | logic element os |
Show UNSPSC/ECL@SS
£ 51.77 excl. VAT
/ Each
£ 62.12 incl. VAT
- Delivery usually within ( 2 ) days