SMC AS3000-F03 SPEED CONTROLLER

In-line - AS*000

See technical informationSee documents

References

SMC:AS3000-F03
Rubix:2599798
Manufacturer :00164827
brand logo

Technical specifications

Type of couplingg
Typein-line speed controller
See all Specifications

Documents

Product details : SMC AS3000-F03 SPEED CONTROLLER


Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.05 to 1 MPa.

Size: 3 (3/8 Basis)
Thread: F (G)
Port Size: 03 (3/8)
Option: None
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
Type of couplingg
Typein-line speed controller
Materialaluminium alloy (body);brass (needle);carbon steel (lock nut)
Seriesas
Max. temperature60 °C
Min. temperature-5 °C
£ 24.20 excl. VAT
/ Each
£ 29.04 incl. VAT
  • Delivery usually within ( 4 ) days