References
Superseded Ref:OPTIME-GATEWAY-T-NOSIM-EU-AP
Schaeffler:OPTIME-GATEWAY-V2-NOSIM
Rubix:295A2005
Manufacturer :3002711900000
EAN:4064327945235

Documents
Product details : SCHAEFFLER 300271190-0000 OPTIME-GATEWAY-V2
Gateway supporting Wirepas, with cellular capability, WIFI and LAN.
Applications
Cellular capability, WIFI and LAN
Technical specifications
Attributes
| Length | 207 mm |
|---|---|
| Width | 180 mm |
| Height | 77 mm |
Show UNSPSC/ECL@SS
£ 870.80 excl. VAT
/ Each
£ 1,044.96 incl. VAT
- Delivery usually within ( 7 ) days
