References
IMI Norgren:18-015-995
Rubix:129A5921
Manufacturer :18-015-995


Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | g 1/8 a '' |
| Type | centre back connection, panel mount, white face (secured from rear with clamping bar) |
Product details : NORGREN 18-015-995 50MM GAUGE 1/8 CB/PM 0-4BAR
Monitor pressures in a compressed air system for optimum efficiency
Technical specifications
Attributes
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | g 1/8 a '' |
| Type | centre back connection, panel mount, white face (secured from rear with clamping bar) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 120.47 excl. VAT
/ Each
£ 144.56 incl. VAT
- Usually arrives within 14 working days