References
Festo:MA-50-1-G1/4-MPA
Rubix:129A6739
Manufacturer :192734
EAN:4052568259433

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (in-line installation) |
Documents
Product details : FESTO 192734 PRESSURE GAUGE MA-50-1-G1/4-MPA
pressure gauge MA-50-1-G1/4-MPA With display unit in MPa. Indicating range [MPa]=0 - 1 MPa, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (in-line installation) |
| Material | brass (wetted parts and screwed plug); abs housing; ps (polystyrene) window |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 16.68 excl. VAT
/ Each
£ 20.02 incl. VAT
- Usually arrives within 14 working days