References
Aventics:1827231010
Rubix:153A4227
Manufacturer :1827231010


Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | spring-tube pressure gauge (bourdon), rear connection |
Product details : AVENTICS GAUGE 1827231010
Pressure gauge, PG1-SNL series
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | spring-tube pressure gauge (bourdon), rear connection |
| Material | housing: acrylonitrile-butadiene-styrene (abs); threads: brass; front ring: chrome-plated steel; sight glass: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 33.33 excl. VAT
/ Each
£ 40.00 incl. VAT
- Delivery usually within ( 5 ) days