QF RING KIT TO SUIT JAW TYPE SHAFT COUPLING SIZE L150 NITRILE BLACK
Gear coupling
See technical informationReferences
Fenner:L150RETAINER-FEN
Rubix:406A2468
Manufacturer :968J9900
Product details : QF RING KIT TO SUIT JAW TYPE SHAFT COUPLING SIZE L150 NITRILE BLACK
Fenner Jaw Type Coupling Hub. Also known as Lovejoy or Essex couplings meet the demands for a low cost, general purpose flexible coupling, they cater for incidental misalignment, absorb shock loads and damp out small amplitude vibrations.
QF ring kit to suit JAW coupling size 150 Nitrile black
Strengths
Ease of alignment
Fail-safe shaft connection
Pump spacer variant available
Design powers up to 42.2kW available at 1440rpm
Ambient operating temperature range -50*C to +120*C Sintered cast iron construction
Range of element materials available including nitrile, urethane and Hytrel Quick-fit wrap around element available
Fail-safe shaft connection
Pump spacer variant available
Design powers up to 42.2kW available at 1440rpm
Ambient operating temperature range -50*C to +120*C Sintered cast iron construction
Range of element materials available including nitrile, urethane and Hytrel Quick-fit wrap around element available
Technical specifications
Attributes
| Type | flexible element |
|---|
Show UNSPSC/ECL@SS
£ 22.80 excl. VAT
/ Each
£ 27.36 incl. VAT
- Delivery usually within ( 2 ) days


