References
Stanley:0-28-590
Rubix:214384
EAN:5000366105932

Product details : STANLEY WINDOW SCRAPER 5930C 0-28-590
Yellow plastic handle with 1992 blade mounted for intensive use.
Strengths
Ideal for removing traces of paint on glass.
Applications
Delivered with a blade of trapezoidal knife 1992 + a tip protector-blade
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 48x74x223 mm |
|---|---|
| Package weight | 30 g |
| Width | 60 mm |
| 170 mm | |
| 60 mm |
Show UNSPSC/ECL@SS
£ 1.82 excl. VAT
/ Each
£ 2.18 incl. VAT
- In stock: Next day delivery