"PRODEC RPS4 4"" SCALE TANG PAINT SCRAPER WITH ROSEWOOD HANDLE"
Scale Tang Paint Scraper
See technical informationReferences
ProDec:RPS4
Rubix:123A5756
EAN:5019200008766
Product details : "PRODEC RPS4 4"" SCALE TANG PAINT SCRAPER WITH ROSEWOOD HANDLE"
This trade quality scraper features a durable, hardened stainless steel blade with minimal flexibility to enable it to tackle lumps and other difficult to remove material. The full tang blade extends all the way through the handle to prevent it snapping at the union between blade and handle, giving it a much longer lifetime than half tang DIY scrapers. It is mounted onto a premium quality, varnished hardwood handle that minimises heat transfer when using a blowtorch to help strip coatings and is ergonomically shaped for comfortable working.
Strengths
- Trade quality scraper/stripping knife for removing paint, adhesive, wallpaper and more
- Durable, hardened stainless steel blade with full tang through the handle to prevent breakage
- Ergonomically shaped premium quality varnished hardwood handle that minimises heat transfer when using a blowtorch
- Hanging hole for easy storage
- 4" (100mm) size ideal for wallpaper, wood, metal panels and boards
Technical specifications
Attributes
| Width | 100 mm |
|---|
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
- In stock: Next day delivery

