FESTO 35310 EXHAUST AIR FLOW CONTROL VALVE GRE-3/8


GRE Exhaust air throttle

References
festo:GRE-3/8
rubix:118A9155
manufacturer :35310
ean:4052568010119
GRE-3/8 Exhaust air flow control valve
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 35310 EXHAUST AIR FLOW CONTROL VALVE GRE-3/8


Exhaust Air flow control valve GRE-3/8 With sintered metal silencer. Valve function=Flow control – silencer function, Pneumatic Connection, port 1=G3/8, Adjusting element=Slotted head screw, Mounting type=Threaded, Standard nominal flow rate in flow control direction=2000 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)57x29x30 mm
Logistic Weight60,95 g
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 25.43 excl. VAT
/ Each
£ 30.52 incl. VAT
  • In stock: Next day delivery