FESTO 565384 FLOW SENSOR SFAM-62-5000L-TG12-2SV-&
SFAM flow sensor
See technical informationSee documentsReferences
Festo:SFAM-62-5000L-TG12-2SV-M12
Rubix:122A0197
Manufacturer :565384
EAN:4052568212346

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 16 bar |
Documents
Product details : FESTO 565384 FLOW SENSOR SFAM-62-5000L-TG12-2SV-&
Flow sensor SFAM-62-5000L-TG12-2SV-M12 For Threaded Mounting. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=(* Flow rate , * Consumption), Direction of flow=(* Unidirectional, * From left to right)
Technical specifications
Attributes
| Logistic Weight | 1406,6 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 985.90 excl. VAT
/ Each
£ 1,183.08 incl. VAT
- Delivery date on request
Contact a branch