References
SMC:MHS32-PS
Rubix:393A5346
EAN:3618036381733

Documents
Product details : SMC MHS32-PS MAINTENANCE KIT
These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
Strengths
3 finger parallel style air gripper
Thirteen different switches in .5mm or 3mm lead wire lengths
Thirteen different switches in .5mm or 3mm lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Type | grippers seal kit |
| Material | nbr (piston seal, rod seal, gasket) |
Show UNSPSC/ECL@SS
£ 22.66 excl. VAT
/ Each
£ 27.19 incl. VAT
- Usually arrives within 14 working days