FESTO 534341 ONE-WAY FLOW CONTROL VALVE GRLA-3/8-QS-6-RS-D
GRLA One-way flow control valve
See technical informationSee documentsReferences
Festo:GRLA-3/8-QS-6-RS-D
Rubix:120A5118
Manufacturer :534341
EAN:4052568086824

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 534341 ONE-WAY FLOW CONTROL VALVE GRLA-3/8-QS-6-RS-D
One-way flow control valve GRLA-3/8-QS-6-RS-D With knurled screw and lock Nut Valve function=One-way flow control function, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=G3/8, Adjusting element=Knurled screw, Mounting type=(* Threaded, * with external (male) thread)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x25x40 mm |
|---|---|
| Logistic Weight | 61,71 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 22.85 excl. VAT
/ Each
£ 27.42 incl. VAT
- Delivery usually within ( 2 ) days