FESTO 542227 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L2H-V1&
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6L-L-1-G18-0L2H-V1N-S1
Rubix:111A7048
Manufacturer :542227
EAN:4052568180003

Documents
Product details : FESTO 542227 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L2H-V1&
Proportional pressure regulator VPPM-6L-L-1-G18-0L2H-V1N-S1 with electric setpoint specification and two-stage control circuit for stable, precise characteristic of regulation. Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 550,49 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 554.05 excl. VAT
/ Each
£ 664.86 incl. VAT
- Delivery usually within ( 2 ) days