FESTO 151196 ONE-WAY FLOW CONTROL VALVE GRLZ-1/4-PK-4-B

GRLZ Throttle check valve

See technical information
References
Festo:GRLZ-1/4-PK-4-B
Rubix:120A2256
Manufacturer :151196
EAN:4052568030650
GRLZ-1/4-PK-4-B One-way flow control valve
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 151196 ONE-WAY FLOW CONTROL VALVE GRLZ-1/4-PK-4-B


One-way flow control valve GRLZ-1/4-PK-4-B For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=PK-4 with sleeve Nut, Pneumatic Connection, port 2=G1/4, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)69x24x40 mm
Logistic Weight44,38 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 25.02 excl. VAT
/ Each
£ 30.02 incl. VAT
  • Usually arrives within 14 working days