SMC ITV1050-01F1BN3-X158 ELECTRO-PNEUMATIC REGULATOR
ITV1000 Electro-Pneumatic Regulator
See technical informationSee documentsReferences
SMC:ITV1050-01F1BN3-X158
Rubix:2606994
Manufacturer :ITV1050-01F1BN3-X158
Documents
Product details : SMC ITV1050-01F1BN3-X158 ELECTRO-PNEUMATIC REGULATOR
Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
Technical specifications
Attributes
| Min. service pressure | 0.05 bar |
|---|---|
| Max. service pressure | 9 bar |
Show UNSPSC/ECL@SS
£ 511.41 excl. VAT
/ Each
£ 613.69 incl. VAT
- Delivery usually within ( 4 ) days
