FESTO 151190 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-PK-4-B
GRLZ Throttle check valve
See technical informationReferences
Festo:GRLZ-1/8-PK-4-B
Rubix:120A5004
Manufacturer :151190
EAN:4052568030643

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Product details : FESTO 151190 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-PK-4-B
One-way flow control valve GRLZ-1/8-PK-4-B For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=PK-4 with sleeve Nut, Pneumatic Connection, port 2=G1/8, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x43x29 mm |
|---|---|
| Logistic Weight | 27,2 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 22.68 excl. VAT
/ Each
£ 27.22 incl. VAT
- Usually arrives within 14 working days