Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 528972 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K3-MIDI
FESTO 528972 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K3-MIDI
LRB-K pressure regulator valve batteries
References
festo:
LRB-3/8-D-7-O-K3-MIDI
rubix:
123A7013
manufacturer :
528972
ean:
4052568163228
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 528972 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K3-MIDI
Pressure regulator manifold LRB-3/8-D-7-O-K3-MIDI With connecting kit, sub-base and Mounting brackets, block with 2, 3, 4 or 5 pressure regulators, without pressure gauge Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
3239
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
415.16
excl. VAT
/
Each
£
498.19
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
NORGREN R68G-BGK-RLN REGULATOR OLYMPIAN
AVENTICS R412009175
FESTO 187735 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-PU-PO-420
FESTO 153499 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/8-QS-4
SMC AR30MK-F0302E-D MODULAR STYLE REGULATOR
AVENTICS R412009123
FESTO 3968928 PINCH VALVE
FESTO 194650 PRESSURE REGULATOR LRS-3/4-D-MIDI
SMC AR20M-F0202-Y-D MODULAR STYLE REGULATOR
NORGREN R24-400-RNLG REGULATOR
FESTO 540176 THROTTLE PLATE VABF-S4-2-F1B1-C
AVENTICS PRESSUREREGULATOR R412007135
AVENTICS R412004952
SMC SRH3111-02
SMC AR20-F02-D