References
SMC:MGGLB100TF-250
Rubix:393A2935
Manufacturer :00854131

Technical specifications
| Type | guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 250 mm |
Documents
Product details : SMC MGGLB100TF-250 GUIDE CYLINDER
The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities
Strengths
•Ball bushing bearing
High non-rotating accuracy
Long Life
Shock absorber, adjusting bolt is standard
Long stroke is available
High non-rotating accuracy
Long Life
Shock absorber, adjusting bolt is standard
Long stroke is available
Technical specifications
Attributes
| Type | guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 250 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3,259.54 excl. VAT
/ Each
£ 3,911.45 incl. VAT
- Delivery usually within ( 6 ) days