SMC MGGLB25TF-250 GUIDE CYLINDER


Guide Cylinder

References
smc:MGGLB25TF-250
rubix:393A2938
brand logo
brand logo
Technical specifications
TypeGuide Cylinder
Cylinder diameter25 mm
Cylinder stroke250 mm
See all Specifications

Product details : SMC MGGLB25TF-250 GUIDE CYLINDER


The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities

Strengths

•Ball bushing bearing
High non-rotating accuracy
Long Life
Shock absorber, adjusting bolt is standard
Long stroke is available

Technical specifications


Attributes
TypeGuide Cylinder
Cylinder diameter25 mm
Cylinder stroke250 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 689.03 excl. VAT
/ Each
£ 826.84 incl. VAT
  • Usually arrives within 14 working days