SMC MXF12-20 MXF LOWPROFILEPRECISIONSLIDETABLE(CROSS ROLLER BEARINGS)
Guide cylinders MXF
See technical informationSee documentsReferences
SMC:MXF12-20
Rubix:248A8652
Manufacturer :MXF12-20
EAN:3618036363081

Technical specifications
| Type | flat linear table |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC MXF12-20 MXF LOWPROFILEPRECISIONSLIDETABLE(CROSS ROLLER BEARINGS)
The MXF is a low profile slide table that utilizes a rigid guide that is mounted parallel to an air cylinder. The actuator is equipped with location holes for quick and easy mounting changes of tools or fixtures. The height of the MXF slide table is 54% to 67% less than the MXS series.
•Low profile parallel type air gripper
•Bore sizes from 8mm to 20mm
•Dual piston gives high holding force
•3 stroke selections for each bore
•Auto switch capable
•Highly rigid guide rail
Bore Size: 12mm
Stroke: 20mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Adjustable stroke range: 5mm (Standard)
•Bore sizes from 8mm to 20mm
•Dual piston gives high holding force
•3 stroke selections for each bore
•Auto switch capable
•Highly rigid guide rail
Bore Size: 12mm
Stroke: 20mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Adjustable stroke range: 5mm (Standard)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x87x19 mm |
|---|---|
| Logistic Weight | 204 g |
| Type | flat linear table |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 350.36 excl. VAT
/ Each
£ 420.43 incl. VAT
- Delivery usually within ( 4 ) days