Guide Unit
Type | guide unit |
---|---|
Cylinder diameter | 100 mm |
Logistic Weight | 16145 g |
---|---|
Type | guide unit |
Cylinder diameter | 100 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 400 mm |
Fixation centre-to-centre distance | 150 mm |
Design size | 100 |
Delivery usually within ( 8 ) days