References
SMC:ECDPX2N10-25
Rubix:265A1258
Manufacturer :ECDPX2N10-25
EAN:3618036123425

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
Product details : SMC ECDPX2N10-25
Translation unit series cx2
Technical specifications
Attributes
| Type | guided actuator |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
| Series | cdpx2 |
Show UNSPSC/ECL@SS
£ 288.24 excl. VAT
/ Each
£ 345.89 incl. VAT
- Delivery usually within ( 8 ) days