SMC MXQ6L-50Z AIR SLIDE TABLE


Guided Actuators

References
smc:MXQ6L-50Z
rubix:2606190
brand logo
brand logo
Technical specifications
TypeGuided Cylinder
Cylinder diameter6 mm
See all Specifications

Product details : SMC MXQ6L-50Z AIR SLIDE TABLE


Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
MXQ*Z, Air Slide Table, Height Interchangeable Type

Strengths

•Air slide table w/built-in guide rail
Standard or symetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)34x118x20 mm
Logistic Weight190 g
TypeGuided Cylinder
Cylinder diameter6 mm
Cylinder stroke50 mm
Design size6
Show UNSPSC/ECL@SS
£ 521.14 excl. VAT
/ Each
£ 625.37 incl. VAT
  • Delivery usually within ( 20 ) days