SMC JMGPM32-50 DUAL ROD CYLINDER


Guided Actuators

References
smc:JMGPM32-50
rubix:2603643
brand logo
brand logo
Technical specifications
TypeCompact Guide Cylinder
Cylinder diameter32 mm
Cylinder stroke50 mm
See all Specifications

Product details : SMC JMGPM32-50 DUAL ROD CYLINDER


Dual rod cylinder with slide bearing.
Compact and Lightweight.
Bore sizes (mm): 12 ~ 100.
Strokes up to 200 mm.
Bumper cushion.
Piping is possible in 4 directions.
3 mounting options.
•Dual rod cylinder with slide bearing.
•Compact and Lightweight.
•Bore sizes (mm): 12 ~ 100.
•Strokes up to 200 mm.
•Bumper cushion.
•Piping is possible in 4 directions.
•3 mounting options.

Bore Size: 32 (25 mm x 2)
Port Thread Type: M thread
Stroke: 50 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeCompact Guide Cylinder
Cylinder diameter32 mm
Cylinder stroke50 mm
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 292.66 excl. VAT
/ Each
£ 351.19 incl. VAT
  • Delivery usually within ( 4 ) days