References
SMC:CY1L15H-200
Rubix:393A8582
Manufacturer :CY1L15H-200
EAN:3618035655538

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 200 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : SMC CY1L15H-200 RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY1L, Magnetically Coupled Rodless Cylinder, Ball Bushing
Strengths
Slider style: ball bushing bearing
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 329x105x40 mm |
|---|---|
| Logistic Weight | 1925 g |
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 200 mm |
| Cylinder diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 595.64 excl. VAT
/ Each
£ 714.77 incl. VAT
- Usually arrives within 14 working days