SMC CY1L32H-150B MAGNETICALLY COUPLED RODLESS CYLINDER


Guided Cylinder

References
smc:CY1L32H-150B
rubix:2601881
brand logo
brand logo
Technical specifications
Typemagnetically coupled rodless cylinder
Cylinder stroke150 mm
Cylinder diameter32 mm
See all Specifications

Product details : SMC CY1L32H-150B MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY1L, Magnetically Coupled Rodless Cylinder, Ball Bushing

Strengths

Slider style: ball bushing bearing
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable

Technical specifications


Attributes
Logistic Weight5161 g
Typemagnetically coupled rodless cylinder
Cylinder stroke150 mm
Cylinder diameter32 mm
Show UNSPSC/ECL@SS
£ 1,069.05 excl. VAT
/ Each
£ 1,282.86 incl. VAT
  • Delivery usually within ( 4 ) days