SMC MY1M32TFG-900 MECHANICALLY COUPLED RODLESS CYLINDER
Guided Cylinder
See technical informationSee documentsReferences
SMC:MY1M32TFG-900
Rubix:393A6455
Manufacturer :MY1M32TFG-900

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 900 mm |
| Cylinder diameter | 32 mm |
Documents
Product details : SMC MY1M32TFG-900 MECHANICALLY COUPLED RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 900 mm |
| Cylinder diameter | 32 mm |
| Max. service pressure | 8 bar |
| Material | aluminium alloy |
Show UNSPSC/ECL@SS
£ 925.67 excl. VAT
/ Each
£ 1,110.80 incl. VAT
- Usually arrives within 14 working days