SMC MXQ6-10AS AIR SLIDE TABLE


Guided Cylinder

References
smc:MXQ6-10AS
rubix:181A7013
brand logo
brand logo
Technical specifications
Typeair slide table - adjuster at forwarding end/rubber stopper; double acting (d/a)
Cylinder diameter6 mm
See all Specifications

Product details : SMC MXQ6-10AS AIR SLIDE TABLE


The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
•Air slide table w/built-in guide rail
•Bore size (mm): 6, 8, 12, 16, 20, 25
•Standard or symetric styles
•Adjuster options: rubber stopper, shock absorber, metal stopper
•Auto switch capable

Thread Type: Rc (PT)
Bore Size: 6mm
Symmetric Type: Standard
Stroke: 10mm
Adjuster: AS (Adjuster at Forwarding End/Rubber Stopper)
Function: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight100 g
Typeair slide table - adjuster at forwarding end/rubber stopper; double acting (d/a)
Cylinder diameter6 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke10 mm
Max. service pressure7 bar
Fixation centre-to-centre distance17 mm
Design size6
Show UNSPSC/ECL@SS
£ 447.42 excl. VAT
/ Each
£ 536.90 incl. VAT
  • Delivery usually within ( 4 ) days