References
SMC:EMXS25-50ASR
Rubix:113A3886
Manufacturer :00053043

Technical specifications
| Type | guided cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
Product details : SMC EMXS25-50ASR AIR SLIDE TABLE
ASR/ASQ (PFC/QFC valve) can reduce air consumption by 25%. The PFC control valve has a pressure adjustment and speed control function. The QFC control valve offers a high speed exhaust and cylinder speed control function. Series ASR/ASQ with one-touch fitting (Pressure/Flow valve),can reduce air consumption by 40%. The pressure valve has a regulator with check valve, plus speed controller. The flow valve offers a quick supply and exhaust valve, plus a speed controller.
Strengths
•ASR (PFC valve): control valve that has pressure adjustment and speed control functions
ASQ (QFC valve): control valve that has high speed exhaust and cylinder speed control functions
ASQ (QFC valve): control valve that has high speed exhaust and cylinder speed control functions
Technical specifications
Attributes
| Type | guided cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
| Design size | 25 |
Show UNSPSC/ECL@SS
£ 759.04 excl. VAT
/ Each
£ 910.85 incl. VAT
- Delivery usually within ( 22 ) days