SMC CY1S25-Z-PS SEAL KIT


Guided Cylinder

References
smc:CY1S25-Z-PS
rubix:265A7130
manufacturer :01151770
brand logo
brand logo
Technical specifications
TypeGuided Cylinder
See all Specifications

Product details : SMC CY1S25-Z-PS SEAL KIT


Series CS2 air cylinder is a double acting, non-lube air cylinder. Aluminium die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50% *. This series is available in bore sizes 125mm, 140mm and 160mm with maximum strokes up to 1600mm *. Air cushions are standard on both ends. Other options include auto switches, rod boots, and Rc, NPT or G thread types

Strengths

•Double acting, single rod
Optional rod boots
Auto switch capable

Technical specifications


Attributes
TypeGuided Cylinder
MaterialDie Cast Aluminium
Show UNSPSC/ECL@SS
£ 24.84 excl. VAT
/ Each
£ 29.81 incl. VAT
  • Delivery usually within ( 4 ) days