Guided Drive DFM
Type | guided actuator |
---|---|
Cylinder diameter | 20 mm |
Logistics dimensions (L x W x H) | 185x85x40 mm |
---|---|
Logistic Weight | 1552 g |
Type | guided actuator |
Cylinder diameter | 20 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 100 mm |
Max. service pressure | 10 bar |
Design size | 20 |
Delivery usually within ( 2 ) days