Guided Drive DFM
Type | guided actuator |
---|---|
Cylinder diameter | 20 mm |
Logistic Weight | 1101,8 g |
---|---|
Type | guided actuator |
Cylinder diameter | 20 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 50 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 30 mm |
Delivery usually within ( 2 ) days