References
Festo:DFM-40-100-P-A-KF
Rubix:109A9751
Manufacturer :170942
EAN:4052568013547

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 170942 GUIDED DRIVE DFM-40-100-P-A-KF
Drive and guide unit in a single housing
Strengths
- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
Applications
- Clamping
- Lifting
- Stopping
- Lifting
- Stopping
Technical specifications
Attributes
| Logistic Weight | 3197,8 g |
|---|---|
| Type | guided actuator |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 40 |
Show UNSPSC/ECL@SS
£ 560.07 excl. VAT
/ Each
£ 672.08 incl. VAT
- Delivery usually within ( 2 ) days