References
Festo:DFM-40-160-P-A-GF-F1A
Rubix:390A6444
Manufacturer :8118912
EAN:4052568570231

Technical specifications
| Type | guided drive |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 160 mm |
Product details : FESTO 8118912 GUIDED DRIVE
Strengths
•Minimal Space Requirement
Minimal Mounting Time
Choice of supply ports
Wide range of mounting options
High Resistance to Torsion
High Rigidity
Maintenance-Free
With plain-bearing guide:high rigidity thanks to large-di-ameter guide rods and four plain-bearing bushes
With recirculating ball bearing guide:for movements involving torque loads
Minimal Mounting Time
Choice of supply ports
Wide range of mounting options
High Resistance to Torsion
High Rigidity
Maintenance-Free
With plain-bearing guide:high rigidity thanks to large-di-ameter guide rods and four plain-bearing bushes
With recirculating ball bearing guide:for movements involving torque loads
Applications
Terminals;Lifting;Stopping
Technical specifications
Attributes
| Type | guided drive |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 160 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 40 |
| Series | dfm |
Show UNSPSC/ECL@SS
£ 564.24 excl. VAT
/ Each
£ 677.09 incl. VAT
- Delivery usually within ( 11 ) days