PARKER E321H15 SOLENOID VALVE


H Series indirect acting Solenoid Valves for Industrial and Process applications

References
parker hannifin:E321H15
rubix:298A3845
brand logo
brand logo
Technical specifications
Typesolenoid valve
See all Specifications

Product details : PARKER E321H15 SOLENOID VALVE


The H Series indirect acting solenoid valves range includes many options to fullfill the demand of the most challenging applications in Industrial and Process markets. The range is designed to achieve the best in class robustness thanks to the reinforced diaphragm design and stainless steel operator rated for million of life cycles. This product solution can optimize the total ownership costs in a broad range of heavy duty and high demanding applications, dealing with high operating pressures and critical media such as air or oils.

Markets:
- Industrial
- Process

Applications:
- Compressors and air treatment
- PET Blowing
- Oil shut off
- Carwash

Features/Benefits:
- Wide range of electrical parts including VDE, UL and ATEX approvals
- High operating pressure
- Long lyfe expectancy
Actuation Type: Pilot operated
Atex Specifications Met: -
Body Material: CW 617N UNI EN 12165
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Flow Coefficient 1: 60 l/min
Flow Coefficient 2: 3.6
Function: Normally closed
Insulation Class: -
Maximum Fluid Temperature: 100 °C
Maximum Operating Pressure: 40 bar AC/DC
Media: Oil, Liquids (up to 100 bar)
Minimum Fluid Temperature: -10 °C
Minimum Operating Pressure: 0.3
Orifice Size: 15 mm
Port Size: G 1/2
Port Type: Pipe Mounting
Power Supply Voltage: -
Seal Material: NBR
Seat Material: Stainless Steel
Specifications Met: -
Valve Type: 2/2 Way

Technical specifications


Attributes
Typesolenoid valve
Volume flow rate60 l/min
Show UNSPSC/ECL@SS
£ 434.47 excl. VAT
/ Each
£ 521.36 incl. VAT
  • Usually arrives within 14 working days