5 port solenoid valve conforming to ISO Standard 5599-1 Interface conforming to size 1 (VP7-6) & size 2 (VP7-8) High flow capacity (up to 3533.4 l/min) Long service life: 16 million cycles (VP7-6) Availability: rubber seal; several function and piping variations; non plug-in compatible sub-plate type.
VP7-8, ISO Interface Solenoid Valve, Rubber Seal, Size 2