References
Festo:VHEF-HS-B53C-G14
Rubix:391A7940
Manufacturer :4165866
EAN:4052568291518

Documents
Product details : FESTO 4165866 HAND LEVER VALVE
Strengths
•Mechanical spring
Vacuum operation possible
Reversible
Directly actuated
Dusted exhaust air
Vacuum operation possible
Reversible
Directly actuated
Dusted exhaust air
Technical specifications
Attributes
| Type | hand lever valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1200 l/min |
| Pressure range | -0,95/10 bar |
Show UNSPSC/ECL@SS
£ 184.18 excl. VAT
/ Each
£ 221.02 incl. VAT
- Delivery usually within ( 11 ) days




