SMC EVFM350-F02-05 MECHANICAL VALVE
VFM200/300 Series 5/2 and 5/3 Mechanically Operated Valve
See technical informationSee documentsReferences
SMC:EVFM350-F02-05
Rubix:393A5733
Manufacturer :EVFM350-F02-05

Documents
Product details : SMC EVFM350-F02-05 MECHANICAL VALVE
Series VFM is a 5 port, compact, mechanical valve available in a rubber (VFM300) or metal (VFM200) seal style. This series has a large flow capacity (18mm²) and a high cycle rate. The VFM offers an internal or external pilot body option and a variety of actuator choices.
EVFM300, 5 Port Mechanical Valve, Rubber Seal, European
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x133x27 mm |
|---|---|
| Logistic Weight | 294 g |
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
| Volume flow rate | 984 l/min |
Show UNSPSC/ECL@SS
£ 94.86 excl. VAT
/ Each
£ 113.83 incl. VAT
- Delivery usually within ( 8 ) days