PARKER SWITCH VALVE PXB-B4131B

Hannifin Valve Body

See technical informationSee documents

References

Parker:PXB-B4131B
Rubix:157A8762
Manufacturer :PXB-B4131B
brand logo

Technical specifications

Typevalve body
Number of Ports3
See all Specifications

Documents

Product details : PARKER SWITCH VALVE PXB-B4131B


Pneumatic valve Parker PXB-B4131B 3/2 NC/NO for panel mounting. Push-in connections Ø4 mm, operating range 1–10 bar and flow up to 240 l/min.

Technical specifications


Attributes
Typevalve body
Number of Ports3
Max. service pressure10 bar
Volume flow rate240 l/min
Pressure range1 do 10 bar
Min. service pressure 1 bar
£ 70.86 excl. VAT
/ Each
£ 85.03 incl. VAT
  • Usually arrives within 14 working days