References
Camozzi:358-905
Rubix:106A8592
Manufacturer :30-3358-2905

Documents
Product details : CAMOZZI VALVE 358-905
The 3/2-way valves Series 3 and 4 are normally closed when 1 is the inlet and they can also be normally open when 3 is the inlet. Series 3 and 4 5/2-way valves can be supplied via ports 3 and 5 with two different pressures, if a cylinder has to be operated using a delivery pressure which is different from the return pressure.
Technical specifications
Attributes
| Type | manually operated valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 61.27 excl. VAT
/ Each
£ 73.52 incl. VAT
- Usually arrives within 14 working days
