RUST-OLEUM 2115 TOPCOAT AEROSOL ALUMINIUM 500ML
Hard Hat® TopCoat Metallic
See technical informationSee documentsReferences
Rust-Oleum:2115
Rubix:319413
EAN:8715743006302

Documents
Product details : RUST-OLEUM 2115 TOPCOAT AEROSOL ALUMINIUM 500ML
Hard Hat® Aerosol Topcoats 2100 are based on a fast drying short oil soya alkyd. The products are based on lead- and chromate free pigments.
Strengths
Gloss or sparkling metallic appearance.
To restore the metallic look of many different objects.
For use on bare metal, galvanised, zinc primers or anti-rust primers.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x240 mm |
|---|---|
| Logistic Weight | 507 g |
| Volume | 500 ml |
| Colour | silver |
| Max. Operation temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 20.47 excl. VAT
/ Each
£ 24.56 incl. VAT
- In stock: Next day delivery
