RUST-OLEUM 7378MS.0.75 COMBICOLOR MULTI-SURFACE MATT BLACK 750ML
Combicolor® Multi-surface
See technical informationSee documentsReferences
Rust-Oleum:7378MS.0.75
Rubix:2587517
EAN:5413436006518



Documents
Product details : RUST-OLEUM 7378MS.0.75 COMBICOLOR MULTI-SURFACE MATT BLACK 750ML
Rust-Oleum® CombiColor® Multi-Surface 7300 coating is a solvent based primer and topcoat in one, based on a modified Alkyd binder, providing good adhesion to many types of substrates. The product is lead- and chromate free.
Strengths
Direct to surface. Paint & primer in one. Quick drying.
Applications
Interior and exterior.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x102x120 mm |
|---|---|
| Logistic Weight | 1293 g |
| Volume | 750 ml |
| Colour | black |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 17.34 excl. VAT
/ Each
£ 20.81 incl. VAT
- Usually arrives within 14 working days
