RUST-OLEUM 2142 TOPCOAT AEROSOL LIGHT IVORY 500ML

Hard Hat® Topcoat Ral-Colours

See technical informationSee documents

References

Rust-Oleum:2142
Rubix:319754
EAN:8715743006012
brand logo

Technical specifications

Volume500 ml
Colourivory
See all Specifications

Documents

Product details : RUST-OLEUM 2142 TOPCOAT AEROSOL LIGHT IVORY 500ML


Top quality. For on bare steel, wood and concrete. Can be handled after 30 minutes (at 20°C). The best coverage available. Heat resistant up to 100 ° C. Available in 45 (RAL) colours. More paint, more square meters. One HARD HAT® spray can is equivalent to 2 or more standard spray cans. Direct results in one spray run: thicker coat of paint, better coverage. Dries quicker: 10-15 minutes! Higher quality pigments ensure a longer shine and colour retention. The light-elastic paint layer prevents cracks and premature peeling.

Strengths

Coat of paint without splash. Excellent spraying quality. High-quality pigments: ensure longer lasting gloss and colour.

Applications

For non coated steel, wood and concrete.

Technical specifications


Attributes
Logistics dimensions (L x W x H)65x65x240 mm
Logistic Weight535 g
Volume500 ml
Colourivory
RAL code1015
Max. Operation temperature100 °C
£ 17.88 excl. VAT
/ Each
£ 21.46 incl. VAT
  • In stock: Next day delivery

Colour

ivory

Finishing